Abbotsford
paswwp30caccv2

PASS & SEYMOUR WWP30CACCV2 Smart Outdoor Switch with GFCI - Wi-FI, Black

Price $210.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WWP30CACCV2

Description

Help customers take comfort in the convenience of controlling their outdoor lights or appliances, from any smart device, anywhere. Or they can just ask Alexa or Google to turn it on for them. Ideal for residential, as well as light commercial applications, the Smart Outdoor Switch with GFCI is a simple solution for extending safe, smart home control to patios, decks and pool areas. In the app, use this switch to include outdoor lighting, or other appliances like fountains, in the creation of scenes or schedules. Plus, it includes automated options for energy savings, while offering reliable, code-compliant ground fault protection for customer safety. Combining classic design and advanced functionality, with simple connection among existing smart home solutions using a home’s wireless network, this outdoor switch, as well as all Smart Lighting devices from the radiant® Collection, let your customers control power or set the exact lighting they want – when and where they need it.

Specifications

Brand Name Pass & Seymour Item Name Smart Outdoor Switch with GFCI
Type Auto Reset Voltage Rating 120 VAC
Frequency Rating 60 Hz Amperage Rating 5 A
Power Rating 1000 W (Tungsten/Resistive) Material Polycarbonate
Color/Finish Black Enclosure Type NEMA 5-15R
Dimensions 7-3/8 in H Mounting Plug-In, Wall
Special Features 4 - 6 mA Trip Standards cULus Listed, UL498B, File E495025 FCC Class B Part 15, IC, OCF Certified
Application For Works with Alexa, Apple Home Kit and the Google Assistant UPC 785007271218

Packages

1 - UNIT - 1