Abbotsford
yklrpodla2pdxmvoltwhg2

ACUITY 2674L2 2-Pole nLight® AIR rPODL On/Off + Two Raise/Lower Controls Line Powered Wall Switch, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:2674L2

Description

The nLight® AIR rPODL is a wireless, line-powered wall switch that provides a user with local control of a lighting zone. These single gang decorator style devices have soft-click buttons and a green LED indicator for each button. The rPODL wall switches communicate with other nLight AIR devices via radio frequency (RF). A line-powered wall switch can work with any nLight AIR enabled fixture or power pack to provide toggle switch operation with optional multi-pole control. Wall switches with the DX option have the added ability to adjust the level of any nLight AIR controlled dimmable light fixture. Communicates with nLight® AIR devices via radio frequency (RF) in the 900MHz spectrum. Soft-click push-button control. Remotely configurable/upgradeable. Custom button engraving at no charge (WH, IV, AL GY units only). Single pole or two pole on/off control. Single or two pole raise/lower control. Wireless multi location dimming. Generation 2 Compatibility.

Specifications

Brand Name Lithonia Lighting Sub Brand nLight
Item Name Dimming Wall Switch Type 1-Gang, Generation 2, Line Powered, Wireless
Voltage Rating 120 - 277 VAC Number of Poles 2
Color/Finish White Series/Model RPODLA
Action On/Off Indicator Type Green LED
Operating Temperature 0 - 60 °C Environmental Conditions 20 - 75% Non-Condensing Humidity
Dimensions 1.68 in W x 1.78 in D x 2.74 in H Mounting Box
Special Features Raise/Lower Control Standards DLC Listed, FCC ID 2ADCB-RMODIT3 IFETEL Compliant, IC 6715C-RMODIT3, IFETEL RCPNLNL20-2057, RoHS Compliant

Packages

1 - UNIT - 1