ACUITY 2674KX 1-Pole 120-277V nLight® AIR rPODL On/Off +Raise/Lower Line Powered Wall Switch, White
Description
The nLight® AIR rPODL is a wireless, line-powered wall switch that provides a user with local control of a lighting zone. These single gang decorator style devices have soft-click buttons and a green LED indicator for each button. The rPODL wall switches communicate with other nLight AIR devices via radio frequency (RF). A line-powered wall switch can work with any nLight AIR enabled fixture or power pack to provide toggle switch operation with optional multi-pole control. Wall switches with the DX option have the added ability to adjust the level of any nLight AIR controlled dimmable light fixture.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | nLight |
Item Name | Dimming Wall Switch | Type | 1-Gang, Generation 2, Line Powered, Wireless |
Voltage Rating | 120 - 277 VAC | Number of Poles | 1 |
Color/Finish | White | Series/Model | RPODLA |
Action | On/Off | Indicator Type | Green LED |
Operating Temperature | 0 - 60 °C | Environmental Conditions | 20 - 75% Non-Condensing Humidity |
Dimensions | 1.68 in W x 1.78 in D x 2.74 in H | Mounting | Box |
Special Features | Raise/Lower Control | Standards | DLC Listed, FCC ID 2ADCB-RMODIT3 IFETEL Compliant, IC 6715C-RMODIT3, IFETEL RCPNLNL20-2057, RoHS Compliant |
UPC | 194994208815 |
Packages
1 - UNIT - 1 |