Abbotsford
lutca1psgr

LUTRON CA-1PS-GR 15Amp 120/277V 1-Pole Diva Mechanical Switch, Gray

Price $11.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:CA-1PS-GR
Documents Documents

Description

FEATURES:• Paddle turns on/off• Use with any 15A load• General purpose switching of all light sources and motor loads


Includes (1) Single-pole rocker switch; Gloss finish

Designed for single pole applications

Use with any 15-Amp load

Features intuitive paddle for general purpose on/off switching of any light or fan motor

Matches existing Lutron dimmers and switches

For Claro switch with locator light, see CA-1PSNL-xx (select colors available)

Available in 7 gloss colors and 20 satin colors (SC-1PS-xx)

Pairs perfectly with Lutron Claro wall plates (sold separately)

Specifications

Brand Name Lutron Sub Brand Diva, Claro
Item Name Rocker Switch Type Mechanical
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Contact Configuration Screw terminal Number of Poles 1
Power Rating 1800/4155 W Contact Rating 15 A
Actuator Paddle Mounting Wallbox
Terminal Type Screw Enclosure Standard Plastic
Material Metal/Plastic Color Gray
Dimensions 4.69 x 2.94 in Standards UL, cUL Listed, NOM Certified
Application For Lighting Control UPC 784276016070

Packages

1 - UNIT - 1 24 - UNIT - 24 48 - UNIT - 48