Abbotsford
pasaspd2032w4

PASS & SEYMOUR ASPD2032W4 20Amp 2-Module Paddle™ Switch, White

Price $27.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASPD2032W4

Description

FEATURES AND BENEFITS:• Perfect for anywhere you'd like to upgrade the look of a standard switch.• With a classic up-and-down motion, the adorne Paddle Switch lets you turn lights on and off with ease.• Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).• Pair with matching Paddle Dimmer Switch or Paddle Fan Speed Control to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Paddle Switch Type 1-Gang, 3-Way
Voltage Rating 120 V Amperage Rating 20 A
Number of Poles 1 Actuator Paddle Switch
Color White Terminal Connection Screw
Material Polycarbonate Dimensions 0.089 in W x 1-1/2 in D x 1.77 in H
Mounting Box Standards cULus Listed
UPC 785007022759

Packages

1 - UNIT - 1 4 - UNIT - 4