Abbotsford
pasrcd113bk

PASS & SEYMOUR RCD113BK 15Amp 120V radiant® Two Single-Pole Switches & Single-Pole/3-Way Switch, Black

Price $34.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RCD113BK
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:- Unique "Up/Down" switches match the look and feel of radiant paddle switches.- Easy-to-use oversized main switch for primary load.- Patented Snap-In Light Module (sold separately) transforms a combination switch into an illuminated switch in seconds.- Impact-resistant face and body.- Full wraparound metal strap, commercial grade with lock-in tabs.- All screws are tri-drive.- Patented split circuit tab - easily accessible, and can be reinstalled without a tool.- External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.- Largest breadth of 15 amp offering.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Rocker Switch Type 3-Way, 1-Gang, Push
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 3 Actuator Rocker
Contact Configuration 15A Color Black
Operating Cycles 50000 Dimensions 1.29 x 1.43 x 3.81 in
Mounting Box Standards cULus, UL Listed
Application For Residential Use UPC 785007054736

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12 2772 - SKID - 2772