Abbotsford
pasrcd33bk

PASS & SEYMOUR RCD33BK 15Amp 120VAC radiant™ 2 Single-Pole/3-Way Switch, Black

Price $28.35 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RCD33BK
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:- Unique "Up/Down" switches match the look and feel of radiant paddle switches.- Easy-to-use oversized main switch for primary load.- Patented Snap-In Light Module (sold separately) transforms a combination switch into an illuminated switch in seconds.- Impact-resistant face and body.- Full wraparound metal strap, commercial grade with lock-in tabs.- All screws are tri-drive.- External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.- Largest breadth of 15 amp offering.

Specifications

Brand Name Legrand Sub Brand radiant®
Item Name Toggle Switch Type Switch
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 3 Actuator Rocker Switch Volt
Contact Configuration 15 A Color Black
Operating Cycles 50000 Mounting Box
Standards cULus Listed, UL Listed Application Residential Applications
UPC 785007054934

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12 2772 - SKID - 2772