
COOPER WIRING DEVICES 277B-BOX 15Amp 120V 1-Pole Combination Pilot Light Switch, Brown
Description
Eaton commercial grade combination switch, Neon pilot light, Stand, 14 - 12 AWG, 15 A, Commercial, 120 V (Switch), 125 V (pilot light), back and side wiring, toggle, Maintained closure, Screw, Brass, Brown, -20-60 Degrees C, 1-pole, duplex, thermoplastic, 1/25W.
Specifications
Brand Name | Eaton | Item Name | Pilot Lighted Toggle Switch |
Type | Combination, Duplex | Voltage Rating | 120 V |
Amperage Rating | 15 A | Number of Poles | 1 |
Actuator | Toggle | Color | Brown |
Material | Thermoplastic | UPC | 032664161704 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |