
PASS & SEYMOUR PS15AC1-ISL 15Amp 120/277V 1-Pole Industrial Extra Heavy-Duty Specification Grade Switch, Ivory
Description
1-Pole Toggle Switch, Back & Side Wire 15 Amp 120/277 Volt.FEATURES AND BENEFITS:• Screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors. • Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce. • Cam controls fast "make" and positive "break" to minimize arcing. • Heavy-duty bumper pads for quiet operation. • High strength thermoplastic polycarbonate toggle. • Back body made of glass-reinforced nylon. • Locking support provides resistance to face and back body separation.• Oversized silver alloy contacts for long life and better heat dissipation. • Grounding terminal is standard. • Shallow design for ease of installation. • Strap nickel-plated steel with integral ground. • Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Illuminated Toggle Switch | Type | Heavy Duty |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 15 A |
Maximum Load Capacity | 1 W | Number of Poles | 1 |
Actuator | Toggle | Color | Ivory |
Grade | Industrial | Action | Illuminated On |
Wiring Configuration | Back and Side Wired | Terminal Connection | Screw |
Material | Thermoplastic | Dimensions | 3.3 in |
Mounting | Screw Mount | Standards | UL 20, E140597 Listed, CSA C22.2 111 LR17446, RoHS Compliant, NEMA WD-1 and WD-6, Federal Specification WS896 |
Application | For Industrial Use | UPC | 785007195705 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |