Abbotsford
pasps20ac1rpl

PASS & SEYMOUR PS20AC1RPL 20Amp 120/277V Industrial Extra Heavy-Duty Specification Grade Switch, Lighted When On, Back & Side Wire, Red

Price $76.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS20AC1RPL
Documents Documents

Description

1-Pole Toggle Switch, Back & Side Wire, 20amp 120/277volt.FEATURES AND BENEFITS:• One-piece toggle molded from chemical-,impact-,and heat-resistant thermoplastic.• Impact- and chemical-resistant cover.• Glass-reinforced, chemical-resistant thermoplastic back body for durability, strength, and resistance to harsh cleaners.• One-piece nickel-plated brass strap for superior corrosion-resistance.• Auto-ground clip assures positive ground.• Cam control and spring actuator for positive "makes and breaks."• Heavy-duty bumpers for quiet, smooth operation.• Locking support provides resistance to face and back body separation.• Oversized silver-alloy contacts for long life and better heat dissipation.• Side and external screw-pressure-plate back wire with #14 - #10 AWG copper or copper-clad wire.• Heavy-duty, brass alloy, one-piece contact arm virtually eliminates contact bounce.• Grounding terminal is standard with screw-pressure plate back wire.• Shallow design for easier installation.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Pilot Toggle Switch Type Pilot Lighted
Voltage Rating 120 V Amperage Rating 20 A
Number of Poles 1 Actuator Toggle
Color Red Grade Industrial
Action Off Wiring Configuration Back and Side Wire
Terminal Connection Screw Material Thermoplastic, Nylon
Dimensions 3.3 in Mounting Wall, Flush, Screw
Standards UL 498/20 Application Industrial
UPC 785007195842

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok