Abbotsford
pasps20ac2rpl

PASS & SEYMOUR PS20AC2RPL 20Amp 120V 2-Pole Industrial Extra Heavy-Duty Specification Grade Switch, Lighted When On, Red

Price $109.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS20AC2RPL

Description

2-Pole Toggle Switch, Back & Side Wire, 20amp 120/277volt.FEATURES AND BENEFITS:• External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors.• Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce.• Cam controls fast "make" and positive "break" to minimize arcing.• Heavy-duty bumper pads for quiet operation.• High strength thermoplastic polycarbonate toggle.• Back body made of glass-reinforced nylon.• Locking support provides resistance to face and back body separation.• Oversized silver alloy contacts for long life and better heat dissipation.• Grounding terminal is standard.• Shallow design for ease of istallation.• Strap nickel-plated steel with integral ground.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Switch Type Extra Heavy-Duty, Pilot Lighted
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Number of Poles 2 Actuator Toggle
Color Red Grade Industrial
Action DP Wiring Configuration Back and Side Wired
Dimensions 3.3 in Mounting Wall
Standards cULus Listed, Federal Specification, UL 20 Listed Application For Commercial, Residential Applications
UPC 785007195866

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600