LUTRON PJ-2B-GWH-T01 Pico 2-Button Pico Wireless Remote Control Text, White
Description
The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron® wireless load control devices from anywhere in the space. This battery operated control requires no external power or communication wiring. Provides control for the Maestro Wireless® controls, PowPak™ Modules, Sivoia® QS wireless systems, Energi Savr Node™ and Quantum® systems, through the use of a QS sensor module (QSM), GRAFIK Eye® QS wireless systems, RadioRA® 2 systems, HomeWorks® QS wireless systems.
Specifications
Brand Name | Lutron | Sub Brand | Pico® |
Item Name | Wireless Remote Control | Voltage Rating | 20 VDC |
Number of Buttons | 2 | Dimensions | 8 mm D x 33 mm W x 66 mm H |
Temperature Rating | 0 °C to 40 °C | Environmental Conditions | <90% Non-Condensing Relative Humidity |
For Use With | Lutron Wireless Load Control Devices | Standards | UL, cUL Listed |
Application | Used to Control Light or Group of Lights | UPC | 027557865678 |