DOUGLAS LIGHTING CONTROLS WN5001 15Amp 125V Douglas Dry-Contact Switches
Description
WN-5001 is a maintained rocker switch. Rated for 24V / 1.5A and use to signal other systems or devices.
Specifications
Brand Name | Douglas Lighting Controls | Item Name | Rocker Switch |
Voltage Rating | 24 V | Amperage Rating | 1.5 A |
Contact Form | 1 NC, 1 NO | Actuator | Push Button |
Switch Function | Maintained | Mounting | Wall Duct, Claw |
Material | Plastic | Color | Off-White |
Finish | Matte | Dimensions | 36.068 mm D x 22.86 mm W x 43.942 mm H |
Includes | (1) Module, (1) Rocker | Application | Used to Signal Other Systems or Devices |
Packages
1 - UNIT - 1 |