IDEAL INDUSTRIES 774038 Appliance Rocker Switch SPST On-Off, Black
Description
For commercial appliances, industrial controls, automotive and marine applications. Moisture and rust resistant. Recommended 0.830 x 1.45 inch mounting hole.
Specifications
Brand Name | Ideal | Type | Appliance, On-Off |
Voltage Rating | 125/250 VAC | Amperage Rating | 10/16 A |
Number of Poles | 1 | Connection | Spade, 2 Terminals |
Color | Black | Standards | CSA, RU Listed, RoHS |
Application | For Home Appliances, Computer Equipment, Automotive And Industrial Controls | UPC | 781789740386 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |