![idi774039](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287525407.jpg?preset=medium)
IDEAL INDUSTRIES 774039 Appliance Rocker Switch - SPST On-Off, Red Lighted
Description
For commercial appliances, industrial controls, automotive and marine applications. Moisture and rust resistant. Recommended 0.830 x 1.45 inch mounting hole.
Specifications
Brand Name | Ideal | Item Name | Rocker Switch |
Type | Illuminated | Voltage Rating | 125/250 VAC |
Amperage Rating | 20 A | Number of Poles | 1 |
Actuator | Rocker/Button | Switch Function | On |
Connection | Spade, 3 Terminals | Terminal Type | Screw |
Color | Red | Standards | CSA, RU Listed, RoHS |
Application | For Home Appliances, Computer Equipment, Automotive And Industrial Controls | UPC | 781789740393 |
Packages
1 - UNIT - 1 |