
IDEAL INDUSTRIES 774045 Black Rocker Switch SPST On-Off
Description
Full-size rocker switch for commercial appliances, industrial controls, automotive and marine applications. Moisture- and dust-resistant. Suitable for low-voltage DC applications.
Specifications
Brand Name | Ideal | Item Name | Rocker Switch |
Type | Full-Size, On-Off | Voltage Rating | 125 - 277 V |
Amperage Rating | 15/20 A | Number of Poles | 1 Pole |
Number of Positions | 2 | Actuator | Toggle |
Mounting | 0.830 IN X 1.450 IN Hole | Connection | Spade, 2 Terminals |
Terminal Type | Screw | Color | Black |
Dimensions | 24.63 mm W x 27.68 mm H | Standards | CSA, RU Listed, RoHS |
Application | For Commercial Appliances, Industrial Controls, Automotive And Marine Applications And Suitable For Low-Voltage DC Applications | UPC | 783250573752 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |