Abbotsford
lutsc1pstp

LUTRON SC-1PS-TP 15A 1-Pole 120-277V Diva Mechanical Rocker Switch, Taupe

Price $25.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SC-1PS-TP
Documents Documents

Description

General purpose mechanical switch. Paddle turns on/off. Use with any 15 A load. General purpose switching of all light sources and motor loads. No derating if ganged. Wallplate sold separately. Satin ColorsĀ® finishes.


Includes (1) Single-pole rocker switch; Satin finish

Designed for single pole applications

Use with any 15-Amp load

Features intuitive paddle for general purpose on/off switching of any light or fan motor

Matches existing Lutron dimmers and switches

For Claro switch with locator light, see SC-1PSNL-xx (select colors available)

Available in 7 gloss colors (CA-1PS-xx) and 20 satin colors

Pairs perfectly with Lutron Claro wall plates (sold separately)

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Rocker Switch Type Mechanical
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Contact Configuration Screw terminal Number of Poles 1
Power Rating 1800/4155 W Contact Rating 15 A
Actuator Paddle Mounting Wallbox
Terminal Type Screw Enclosure Standard Plastic
Material Metal/Plastic Color Taupe
Finish Satin Dimensions 4.69 x 2.94 in
Standards UL, cUL Listed, NOM Certified Application For Lighting Control
UPC 027557508438

Packages

1 - UNIT - 1 24 - UNIT - 24 48 - UNIT - 48