![pastm8111wcc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11936939.jpg?preset=medium)
PASS & SEYMOUR TM8111WCC 15Amp 120V TradeMaster® Decorator Combination Switch, White
Description
Switch combination TradeMaster® Decorator features full wraparound metal strap with lock-in tabs. Ground screw position under the end of the strap minimizes the risk of contact. Patented split circuit tab, easily accessible and can be reinstalled without a tool. Unique Up/Down switches match the look and feel of standard Decorator switches.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Decorator Combination Switch | Type | 3-Way |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Number of Poles | 1 | Material | Thermoplastic |
Color | White | Finish | Untreated |
UPC | 785007009330 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |