![pastm811icc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11936950.jpg?preset=medium)
PASS & SEYMOUR TM811-ICC 15Amp 120V TradeMaster Decorator Combination Switch, Ivory
Description
Switch combination TradeMaster® Decorator features full wraparound metal strap with lock-in tabs. Ground screw position under the end of the strap minimizes the risk of contact. Patented split circuit tab, easily accessible and can be reinstalled without a tool. Unique Up/Down switches match the look and feel of standard Decorator switches.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Decorator Combination Switch | Voltage Rating | 120 V |
Amperage Rating | 15 A | Number of Poles | 2 |
Material | Thermoplastic | Color | Ivory |
Finish | Untreated | UPC | 785007009057 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |