Abbotsford
pastm870stmlacc

PASS & SEYMOUR TM870STMLACC 15Amp 120/277V 1-Pole radiant® Momentary Contact Switch, Light Almond

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM870STMLACC

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Designer-style satin-finish rocker. Smooth, quiet paddle action.• High-impact resistant thermoplastic construction.• External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.• Push wire #14 AWG.• Narrow back body leaves more room for wires in the box.• Extra-long, through-body strap eliminates floating installations and imperfect applications.• Easy-access green hex head ground screw.• Tri-drive ground, terminal and mounting screws.

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Decorator Switch Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Number of Poles 1
Material Thermoplastic Color Light Almond
Finish Untreated UPC 785007268850

Packages

1 - UNIT - 1 12 - UNIT - 12