Abbotsford
pastm870stmwcc6

PASS & SEYMOUR TM870STMWCC6 15Amp 120/277V 1-Pole radiant® Momentary Contact Switch, White

Price $30.82 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM870STMWCC6
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Designer-style satin-finish rocker. Smooth, quiet paddle action.• High-impact resistant thermoplastic construction.• External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.• Push wire #14 AWG.• Narrow back body leaves more room for wires in the box.• Extra-long, through-body strap eliminates floating installations and imperfect applications.• Easy-access green hex head ground screw.• Tri-drive ground, terminal and mounting screws.

Specifications

Brand Name Pass & Seymour Sub Brand Decora®
Type Momentary Contact Voltage Rating 120 V
Amperage Rating 15 A Number of Poles 1
Contact Rating 120V Actuator Rocker Switch
Mounting Box Material Thermoplastic
Color White Operating Cycles 50,000 cycles minimum, resistive, inductive, tungsten filament lamp load
Finish Matte Standards CSA Listed, UL Listed
Application Residential UPC 785007304831

Packages

6 - UNIT - (6)