
TECHSPAN 35-691 16/10Amp 125/250V Techspan Standard Appliance Rocker, SPST, Black
Description
Standard appliance rocker switch. ON-OFF circuit function. Black actuator colour. Nylon actuator material.
Specifications
Brand Name | Techspan | Item Name | Rocker Switch |
Voltage Rating | 250 V | Amperage Rating | 10 A |
Contact Form | SPST | Number of Poles | 1 |
Actuator | Rocker/Button | Switch Function | Snap, On-Off |
Mounting | Flush | Material | Plastic |
Color | Black | UPC | 776856160853 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |