
TECHSPAN 35-856 6Amp 125V Techspan Rotary Switch, On/Off Action
Description
Rotary switch ON-OFF action. Black plastic actuator. 6 inch wire leads terminal. Threaded bushing mounting style.
Specifications
Brand Name | Techspan | Item Name | Rotary Switch |
Voltage Rating | 250 V | Amperage Rating | 3 A |
Action | Snap, On-Off | Contact Configuration | SPST |
Color | Black | Bezel Material | Plastic |
Mounting Type | Flush | UPC | 776856145522 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |