
TECHSPAN 35-1300 10/6Amp 125/250V Techspan Round Lighted Rocker Switch, SPST, ON-OFF, Red
Description
Round rocker switch. ON-OFF circuit function. Red actuator colour, lighted. White imprinting colour, marked 'O'. QC 0.187 inch terminal type.
Specifications
Brand Name | Techspan | Item Name | Rocker Switch |
Type | Illuminated | Voltage Rating | 250 V |
Amperage Rating | 6 A | Contact Form | SPST |
Number of Poles | 1 | Actuator | Rocker/Button |
Switch Function | Snap, On-Off | Mounting | Flush |
Terminal Type | Screw | Material | Metal |
Color | Red | UPC | 776856194247 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |