TECHSPAN 35-3630 15Amp 125V Techspan Standard Appliance Rocker, DPST, Black Nylon
Description
Standard appliance rocker switch. ON-OFF circuit function. Black nylon actuator material.
Specifications
Brand Name | Techspan | Item Name | Rocker Switch |
Voltage Rating | 250 V | Amperage Rating | 10 A |
Contact Form | DPST | Number of Poles | 2 |
Power Rating | 3/4 hp | Actuator | Rocker/Button |
Switch Function | Snap, On-Off | Mounting | Flush |
Material | Plastic | Color | Black |
UPC | 776856196746 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |