TECHSPAN 35-3695 15Amp 125V Standard Appliance Rocker, DPDT, Black Nylon
Description
Standard appliance rocker switch. (ON)-OFF-(ON) circuit function. Black nylon actuator material.
Specifications
Brand Name | Techspan | Item Name | Rocker Switch |
Voltage Rating | 250 V | Amperage Rating | 10 A |
Contact Form | DPDT | Number of Poles | 2 |
Power Rating | 3/4 hp | Actuator | Rocker/Button |
Switch Function | Snap, On-Off-On | Mounting | Flush |
Material | Plastic | Color | Black |
UPC | 776856196821 |
Packages
1 - UNIT - 1 |