Abbotsford
pas2603gry

PASS & SEYMOUR 2603GRY 15Amp 120/277V 3-Way Specification Grade Decorator Switch, Grey

Price $18.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2603GRY
Documents Documents

Description

FEATURES AND BENEFITS: • Impact-resistant polycarb back body and frame. • Cushioned thermoplastic paddle assures smooth, quiet, long term operation. • Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts. • Internal screw-pressure-plate back and side wire capability for easy installation with #14 - #10 stranded or solid copper/copper clad wire. • Terminals made of high conductivity brass and serrated for maximum wire gripping. • Silver alloy contacts integrally formed to the butterfly actuator assures reliable performance. • Integral auto-ground clip for positive ground to metal boxes. • Tri-drive ground, terminal, and mounting screws. • All terminal screws backed out, ready-to-install.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Rocker Switch Type Switch
Voltage Rating 120/277 V Amperage Rating 15 A
Number of Poles 2 Pole Contact Rating 15 A at 120/277 VAC
Mounting Wall Material Plastic
Color Gray Standards UL 20
Application Industrial Applications UPC 785007539127

Packages

10 - UNIT - (10) 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok