Abbotsford
pastm833wcc

PASS & SEYMOUR TM833WCC 15A 120V 3-Way TradeMaster Decorator Combination Switch, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM833WCC

Description

FEATURES AND BENEFITS:• Impact-resistant face and body. • Fully rounded back body protects wires from being damaged by sharp edges. • Clear identification of circuits. • External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG. • Ground screw position under the end of the strap minimizes the risk of contact. • Full wraparound metal strap with lock-in tabs. • Patented split circuit tab • Easily accessible, and can be reinstalled without a tool. • Unique "Up/Down" switches match the look and feel of standard Decorator switches. • Largest breadth of 15 amp offering. • All screws are tri-drive. • Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects.

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Decorator Combination Switch Type 3-Way
Voltage Rating 120/125 V Amperage Rating 15 A
Number of Poles 2 Material Thermoplastic
Color White Finish Untreated
UPC 785007009255

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok