Abbotsford
pas2624bk

PASS & SEYMOUR 2624-BK 20Amp 120/277V 4-Way Specification Grade Decorator Switch, Black

Price $130.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2624BK
Documents Documents

Description

FEATURES AND BENEFITS: • Impact-resistant polycarb back body and frame. • Cushioned thermoplastic paddle assures smooth, quiet, long term operation. • Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts. • Internal screw-pressure-plate back and side wire capability for easy installation with #14 - #10 stranded or solid copper/copper clad wire. • Terminals made of high conductivity brass and serrated for maximum wire gripping. • Silver alloy contacts integrally formed to the butterfly actuator assures reliable performance. • Integral auto-ground clip for positive ground to metal boxes. • Tri-drive ground, terminal, and mounting screws. • All terminal screws backed out, ready-to-install.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Decorator Switch Type Specification Grade, 4-Way
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Number of Poles 2 Power Rating 4 W
Contact Rating 20 A at 120/277 VAC Actuator Rocker
Mounting Screw Mount Connection Back and Side Wired
Terminal Type Screw Material Impact-Resistant Polycarbonate
Color Black Finish Gloss
Standards UL20 Listed, CSA C22.2 111 Certified, RoHS Compliant Application For Industrial Use
UPC 785007539615

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok