Abbotsford
pas2624i

PASS & SEYMOUR 2624I 20Amp 120/277V 4-Way Specification Grade Decorator Switch, Ivory

Price $120.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2624I
Documents Documents

Description

FEATURES AND BENEFITS: • Impact-resistant polycarb back body and frame. • Cushioned thermoplastic paddle assures smooth, quiet, long term operation. • Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts. • Internal screw-pressure-plate back and side wire capability for easy installation with #14 - #10 stranded or solid copper/copper clad wire. • Terminals made of high conductivity brass and serrated for maximum wire gripping. • Silver alloy contacts integrally formed to the butterfly actuator assures reliable performance. • Integral auto-ground clip for positive ground to metal boxes. • Tri-drive ground, terminal, and mounting screws. • All terminal screws backed out, ready-to-install.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Decorator Switch Type 4-Way, Halogen-Free, Impact-Resistant, Push Button Switch
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Number of Poles 2 Contact Rating 20 A at 120/277 VAC
Actuator Paddle, Rocker/Button Mounting Wall
Material Thermoplastic Color Ivory
Finish Gloss Dimensions 4.25 in
Standards CSA Certified, cULus Listed, UL 20 Listed Application For Industrial Use
UPC 785007539639

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok