Abbotsford
cgerpb21

GE CANADA RPB2-1 1-Gang Mounting Bracket for 1 or 2 New Style Low Voltage Light Switches, Steel

Inventory
Unavailable for order
Manufacturer:GE
Manufacturer #:RPB2-1

Description

RPB21 metal brackets or yokes for holding currently manufactured low voltage light switches with on and off buttons that only fit one style of wall plates. This diamond-shaped bracket is used with particular switch plates in low voltage lighting systems common in homes built in the 1960's and 1970's. Mounting straps are designed to hold one or two lighting devices at a time (again - only fits the newly manufactured switches - not the old, original switches from the 1950s. Those old mounting straps have been discontinued.)

Specifications

Brand Name GE Item Name Bracket
Material 302 Stainless Steel Type 1-Gang
Dimensions 2.25 in W x 3-3/4 in H For Use With 1 or 2 RS2 Series New Style Low Voltage Switches
Includes (2) Screws UPC 043180541352

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok