GE 2-Gang Switch Plate, Steel
Description
Standard switch plate for one or two RS2 series switches or RA2 series accessories and 2-gang size for three or four switches or accessories. It come in ivory, white or gray nylon and 302 stainless steel. Switches and accessories snap into a metal bracket (included with each RP2 plate) which mounts to a 2-gang wallbox. 2-gang plates with an RPB2-2 bracket. All necessary mounting screws are included.
Specifications
Brand Name | GE | Item Name | Bracket |
Material | 302 Stainless Steel | Type | 2-Gang |
Dimensions | 4 in W x 3-3/4 in H | For Use With | 3 or 4 RS2 Series New Style Low Voltage Switches |
Includes | (4) Screws | UPC | 043180541369 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |