![cthlsmxrla](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12553994.jpg?preset=medium)
EATON LSM-XRLA Cutler-Hammer Head for Metal Mini Din Limit Switch, Adjustable, Roller Lever
Description
Position switch adjustable roller lever D=18 mm.
Specifications
Brand Name | Eaton | Item Name | Adjustable Roller Lever |
Roller Size | 18 mm | Dimensions | 0.94 x 0.98 x 3.94 in |
Type | LS-Titan | For Use With | LS Series Titan Position Switches |
Standards | IEC/EN 60947-5, UL 508 Listed, CSA-C22.2 No. 14 Certified, CE | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
UPC | 786685392462 |
Packages
1 - UNIT - 1 |