
ABB KA1-8021 Chrome Metal Bezel for Pushbutton
Description
Chrome metal bezel for pushbuttons.
Specifications
Brand Name | ABB | Item Name | Bezel |
Type | Round | Length | 0.03 m |
Width | 0.03 m | Height | 0.012 m |
Material | Metal | Series | KA1 |
Color | Chrome | For Use With | Push Button and K PMT3/K PMT4/K PMP3/K PMP4 Emergency Stop Only |
Standards | CE Certified, RoHS Compliant | Application | Suitable for For Emergency Stop K PMT3-, K PMT4-, K PMP3-, K PMP4- only |
UPC | 662019256283 |
Packages
1 - UNIT - 1 |