Abbotsford
lutpicowbxadapt

LUTRON PICO-WBX-ADAPT Pico Wallbox Adapter

Price $8.93 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PICO-WBX-ADAPT
Documents Documents

Description

Lutron® Wireless solutions incorporate wireless load controls, wireless sensors, and wireless remote controls, which provide a system that delivers energy savings, convenience, and ease of installation. Lutron's wireless dimmers and switches use Lutron's patented Clear Connect® RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico® wireless controls for light control and general switched loads


Mounts (1) Pico remote to your wall to add a point of control where you need one most

Replaces existing switch to create a 3-way application for your Caseta dimmer or switch; no wiring required

Use with Lutron Claro wallplate (sold separately)

Includes (1) wallplate bracket; coordinating accessories sold separately

Specifications

Brand Name Lutron Sub Brand Pico®
Mounting Surface Material Plastic
Type Wallbox Adaptor UPC 784276072137

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48
Customers who bought this item also bought