LUTRON RK-AD-LA 120V RadioRA 2 Colour Change Remote Dimmer Kit, Light Almond
Description
RADIORA®2 Colour change kit for remote dimmer.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Color Change Kit | Type | Color Change Kit |
Material | Plastic | Color | Light Almond |
Specifications | 120 V, 1 Pole | Enclosure Standard | Plastic |
For Use With | RadioRA, Companion Dimmers | Standards | UL Listed, NOM Certified |
Application | Lighting Control | UPC | 027557227919 |
Packages
1 - UNIT - 1 |