
PANDUIT PSL-1001 Toggle-Switch Cover, Clear.
Description
Lockout Tagout, Toggle-switch cover, Clear.
Specifications
Brand Name | Panduit | Item Name | Lockout Tagout |
Type | Toggle Switch Lockout | Color | Clear |
Width | 1.5 in | Material | Poly Carbonate |
For Use With | Toggle Switch Cover | UPC | 613056107786 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |