
PASS & SEYMOUR 1498NT Current Device 1976+ Lock Switch Replacement Key
Description
Key Lock Switch - Current Device 1976+. FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials• Durability • Time-tested design• Depth: 1.469"• Height: 3.281"• Width: 1.5"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Replacement Key | Size | 1.469" Depth x 1.5" Width x 3.281" Height |
Type | Key - Manual Controller | Dimensions | 1.5 in W x 1.469 in D x 3.281 in H |
For Use With | Manual Control Switch | Standards | RoHS Compliant |
Application | For Residential, Commercial | UPC | 785007148916 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |