![pas406red](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268231546.jpg?preset=medium)
PASS & SEYMOUR 406-RED Rectangular Acrylic Plastic Warning Light Jewel, Red
Description
Rectangular acrylic plastic warning light jewel for toggle switch plates with holding ring. Red.FEATURES AND BENEFITS:• Quality Materials.• Durability. • Time-tested Design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Warning Light Jewel | Size | 3 in |
Material | Acrylic | Type | Rectangular |
Color/Finish | Red | Mounting Type | Vertical/Wall |
Dimensions | 1 in T | For Use With | Toggle Switch Plates |
Includes | Holding Ring | Standards | UL Listed |
Application | Residential, Commercial | UPC | 785007000832 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |