
PASS & SEYMOUR PTJ5 PlugTail Jumper, Cover for Rough In (5/Pack)
Description
PlugTail® Jumper, PlugTail Tail Cover for Rough In (5/Pack).FEATURES & BENEFITS:• Product Series: PlugTail• Type: Jumper• Style: Decorator
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | Cover | Type | Plug Tail Cover |
Voltage Rating | 120 - 277 VAC | Size | 6 in |
Color/Finish | Gray | Mounting | Device |
Packaging Quantity | 5/Pack | Standards | UL 20 |
Application | For Commercial use | UPC | 785007108859 |
Packages
5 - UNIT - (5) | 100 - UNIT - 100 | 600 - SKID - 600 | 2400 - SKID - 24000 |