COOPER INDUSTRIES PT18M-LA 15Amp 120V 1800W 1-Pole ACCELL 5-Button Minute Timer with OFF, Light Almond
Description
This programmable timer replaces a standard switch and ensure you that a light, fan or motor won't be left on too long, saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, This timer works with most common lighting loads and are rated up to ¼ HP. DESIGN FEATURES:- Automatically turns lights/fan ON/OFF after preset time- Perfect for both new construction and retrofit with no neutral required for installation- Five (5) preset time intervals- Easily programmable to custom time intervals to suit your needs- Works with all popular load types: incandescent/ halogen, magnetic low-voltage, electronic low-voltage, fluorescent, compact fluorescent, and LED- Horsepower rated for 1/4 HP motor loads- LED indication of time interval selected and countdown- Manual override when timer functionality isn’t needed
Specifications
Brand Name | Eaton | Sub Brand | Accell |
Item Name | LED Programmable Timer Control Switch | Type | 5-Button |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Wattage | 1800 W | Time Setting Range | 5/10/15/30/60 min |
Number of Poles | 1 | Color | Light Almond |
Application | For Timers | UPC | 032664723216 |