
ADEMCO III PLS750C1000/U Honeywell EconoSwitch™ Programmable Wall Switch With Solar Timetable, White
Description
HONEYWELL EconoSwitch Programmable Wall Switches. Flap doorhides programming buttons and acts as an On/Off switch when pressed. From single pole to three-way installations, lighting, fan,pumps and motors.
Specifications
Brand Name | Honeywell | Sub Brand | EconoSwitch™ |
Item Name | Programmable Wall Switch with Solar Time Table | Type | Manual, Automatic, Random, 3-Wire, 4-Wire |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Wattage | 1800 W | HP Rating | 1 hp |
Time Setting Range | 21 dy | Number of Poles | 1 |
Display | Large Backlit | Color | White |
Dimensions | 1-13/16 in W x 1-13/16 in D x 2-23/32 in H | Mounting | Screw, Wall Duct |
Temperature Rating | -15 to 50 °C | Application | For Incandescent, Halogen, Fluorescent Lights, Electronic Ballasts, Compatible with CFL's and LED's, Motors (up to 1 HP) |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |