Abbotsford
honti0723wbu

ADEMCO III TI072-3W-B/U 120V 1-Pole/3-Wire 7-Day Programmable Wall Switch, White

Price $111.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:TI072-3W-B/U

Description

APPLICATION: Incandescent lights; Halogen lights; Fluorescent lights; CFLs; Electronic ballasts; Motors (up to 1 HP).DIMENSIONS: Dimensions (in.) 1­13/16 in. wide x 2­23/32 in. high x 1­13/16 in. deep.ELECTRICAL RATINGS: Maximum Load­­1800 W resistive or inductive, 1 HP motor @120 V; Inductive Load­­15 A @ 120 Vac; Resistive Load­­1800 W @ 120 Vac.ELECTRICAL CONNECTIONS: Single pole 3 wire (line, load, neutral); Multiswitch (3­way), 4 wire (line, load, neutral, three­way).AMBIENT TEMPERATURE RANGE: Operating: 5 F to 122 FPROGRAMMABILITY: Weekly/Daily Programming (21 on, 21 off); Solar timetable; Random.OPERATING MODE: Manual (conventional on/off switch); Automatic; Random

Specifications

Brand Name Honeywell Item Name Programmable Wall Switch with Solar Time Table
Type 3 Way, 4-Wire, Manual/Automatic, Random Voltage Rating 120 V
Amperage Rating 15 A Wattage 1800 W
HP Rating 1 hp Time Setting Range 7 dy
Number of Poles 1 Frequency Rating 60 Hz
Color White Dimensions 1-13/16 in W x 1-13/16 in D x 2-23/32 in H
Mounting Screw, Wall Duct Temperature Rating -15 to 50 °C
Application For Incandescent, Halogen, Fluorescent Lights, CFLs, Electronic Ballasts, Motors (up to 1 hp)

Packages

1 - UNIT - 1 20 - UNIT - 20