Abbotsford
intei205la

INTERMATIC EI205LA 1800W 120V 1-Pole 5/15/30/45/60 Minute EI200 Series Electronic In-Wall Timer, Light Almond

Price $60.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EI205LA
Documents Documents

Description

This timer requires no programming; preset countdown times are activated by pressing a single button. Silent operation makes this timer ideal for applications where the noise of mechanical countdown timers is of concern.


No programming required

Provides silent operation in time ranges from five minutes to 1 hour

Single-button time selection, with some models having a HOLD mode, for continuous ON operation

Replaces single-pole switches in a variety of applications

Incandescent/fluorescent/CFL/LED compatible

For use with decorator-style wall plate (not included)

Requires neutral connection

Specifications

Brand Name Intermatic Item Name Timer Control Switch
Type Electronic, Countdown Auto-Shut-Off In-Wall Voltage Rating 120 VAC
Amperage Rating 15 A Wattage 1800 W
Number of Poles 1 Contact Configuration 1 NO
Frequency Rating 50/60 Hz Color Almond
Mounting Wall Standards cULus Listed, California TITLE 24 Compliant
Application Indoor, CFLs Lighting, LED Lighting, Fans and HVACR Applications UPC 078275108462

Packages

1 - UNIT - 1 6 - UNIT - 6