INTERMATIC EI235 1-Pole 1800W 120V 15Amp 15/30/45/60/120-Minute EI200 Series Decorator Electronic Auto Shut-OFF Timer, White
Description
The Ei200 Series Decorator Electronic Auto Shut-off Timers Provide Silent Operation In Time Ranges From 5 Minutes To 12 Hours.
Specifications
Brand Name | Intermatic | Type | Electronic Countdown Auto Shut-Off In-Wall |
Voltage Rating | 120 VAC | Amperage Rating | 15 A |
Wattage | 1800 W | Number of Poles | 1 |
Contact Configuration | 1 NO | Frequency Rating | 50/60 HZ |
Color | Ivory | Mounting | Wall Mount |
Standards | cULus Listed, California TITLE 24 Compliant, HVACR | Application | Indoor, CFLs Lighting, LED Lighting, Fans, HVACR |
UPC | 078275111189 |
Packages
1 - UNIT - 1 |