INTERMATIC EI235W 1-Pole 1800W 120V 15Amp 15/30/45/60/120-Minute EI200 Series Decorator Electronic Auto Shut-OFF Timer, White
Description
The Ei200 Series Decorator Electronic Auto Shut-off Timers Provide Silent Operation In Time Ranges From 5 Minutes To 12 Hours.
Specifications
Brand Name | Intermatic | Item Name | Timer Control Switch |
Type | Electronic, Countdown Auto-Shut-Off In-Wall | Voltage Rating | 120 VAC |
Amperage Rating | 15 A | Wattage | 1800 W |
Number of Poles | 1 | Contact Configuration | 1 NO |
Frequency Rating | 50/60 Hz | Color | White |
Mounting | Wall | Standards | cULus Listed, California TITLE 24 Compliant |
Application | Indoor, CFLs Lighting, LED Lighting, Fans and HVACR Applications | UPC | 078275111202 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |