INTERMATIC EI215LA 1800W 120V 1-Pole 15/30/60 Minute 2/4 Hour EI200 Series Electronic Countdown Timer with Preset Times, Light Almond
Description
This timer requires no programming; preset countdown times are activated by pressing a single button. Silent operation makes this timer ideal for applications where the noise of mechanical countdown timers is of concern.
Specifications
Brand Name | Intermatic | Type | Electronic Countdown Auto Shut-Off In-Wall |
Voltage Rating | 120 VAC | Amperage Rating | 15 A |
Wattage | 1800 W | Number of Poles | 1 |
Contact Configuration | 1 NO | Frequency Rating | 50/60 HZ |
Color | Light Almond | Mounting | Wall Mount |
Standards | cULus Listed, California TITLE 24 Compliant, HVACR | Application | Indoor, CFLs Lighting, LED Lighting, Fans, HVACR |
UPC | 078275108493 |
Packages
1 - UNIT - 1 |