Abbotsford
intt1975

INTERMATIC T1975 1-Pole 2-Throw 125VAC at 60Hz Intermatic Electromechanical Time Switch, Grey

Price $443.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:T1975
Documents Documents

Description

T1970 Series mechanical time switches provide up to 96 operations (48 ON/48 OFF) every 24 hours with minimum ON/OFF times of 15 minutes. These time switches are ideal in areas where shorter duration ON/OFF times are required. Skipperâ„¢ models enable operations to be omitted on selected day(s) of the week. Trippers slide Up /Down in dial slots for fast, accurate setting.


Provides up to 96 operations (48 ON/48 OFF) every 24 hours

Models with skipper wheel allow for operations to be omitted on selected days of the week

15-minute intervals

Captive trippers slide in and out of dial for fast, accurate setting

Specifications

Brand Name Intermatic Item Name Timer Control Switch
Type Electromechanical Voltage Rating 125 VAC
Amperage Rating 20 A at 125/208 - 277/480 VAC Wattage 3 W
HP Rating 1/2 hp at 125 VAC, 1 hp at 250 VAC Time Setting Range 24 hr
Number of Poles 1 Contact Configuration SPDT - 1 NO/1 NC
Frequency Rating 60 Hz Dimensions 87.3 x 130.2 x 200.0 mm
Enclosure Type NEMA 1 Mounting Wall
Temperature Rating -40 to 104 °F For Use With Filters, heaters
Standards cCSAus Certified Application Indoor
UPC 078275192010

Packages

1 - UNIT - 1 12 - UNIT - 12