
INTERMATIC T1975R 20Amp 125V 1-Pole 2-Throw Mechanical Time Switch
Description
T1975R Series Mechanical Time Switches provide up to 96 operations (48 ON/48 OFF) every 24 hours, with minimum ON/OFF times of 15 minutes. These time switches are ideal in areas where shorter duration ON/OFF times are required.
Specifications
Brand Name | Intermatic | Item Name | Timer Control Switch |
Type | Electromechanical | Voltage Rating | 125 VAC |
Wattage | 3 W | Number of Poles | 1 |
Contact Configuration | 1 NO, 1 NC | Frequency Rating | 60 Hz |
Color | Gray | Mounting | Wall |
Standards | cCSAus Certified | Application | Indoor and Outdoor Applications |
UPC | 078275192652 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |