LUTRON MA-T51-IV 600W 600VA 120V 1-Pole No Neutral Required Maestro Countdown Timer Control Switch, Ivory
Description
Maestro timers help you save money and energy by automatically turning off lights and fans after a preset time. Using Lutron timers on bathroom exhaust fans can reduce the chance of a costly mold problem, and timers attached to garage lights can add an extra layer of safety when you return home at night.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Countdown Timer Control Switch | Type | Countdown Timer Control Switch,Single-pole |
Voltage Rating | 120 V | Amperage Rating | 3 - 5 A |
Contact Configuration | NO | Contact Rating | 5 A, 600 W |
Dimensions | 4.69 x 2.94 x 1.45 in | Frequency Rating | 50/60 Hz |
Time Range | 5 - 60 min | Number of Poles | 1 |
Terminal Connection | Screw Terminal | Reset Time | 5 min |
Mounting | Wallbox | Material | Plastic |
Color | Ivory | Standards | cUL, UL Listed, IEC, ANSI/IEEE |
Application | Lighting Control | UPC | 027557290289 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |